Beli harga push button on off schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    Mulai

    Rp4.899.900

    Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  2. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  3. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  4. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  5. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  6. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  7. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  8. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  9. IDEC Push Button Switch Illuminated Φ16 A6 Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp169.900

    IDEC Push Button Switch Illuminated Φ16 A6 Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Button Illumination Color: Green
    • Lens style push button dimensions: φ18mm
  10. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  11. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga harga push button on off schneider Terbaru October 2026
Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)Rp4.899.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp159.900
Chint Illuminated Push Button DirectRp119.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric TeSys BRp7.199.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp96.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)